Motion
V2134838
V2100 Bright Green
MI ITEM #03081165
MFR #V2134838
Price$16.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V2100 Bright Green
MI ITEM #03081165
MFR #V2134838

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$16.41/each

Specifications

Dimensions

  • Container Size
    15 oz
  • Coverage Range
    14 ft²
  • Size
    15 OZ. SPRAY

Details

  • Base Type
    Oil
  • Color
    Bright Green
  • Color Family
    Green
  • Dry Time
    1 to 2 hrs
  • Exposure
    Exterior
  • Finish
    GLOSS
  • Max Application Temperature
    +38 °C
  • Min Application Temperature
    +10 °C
  • Nozzle Type
    360 Degree Adjustable
  • Resin Type
    Alkyd Enamel
  • Surface
    Metal, Steel, Masonry, Wood
  • UPC_NO
    020066213480
  • Volatile Organic Compound Content
    549 g/L

Overview

Mfr description
V2134838 BRIGHT GREEN ENAMEL 15 OZ
  • High paint solids provide excellent coverage in one coat
  • Dries fast—20 minutes to touch
  • Superior gloss retention
  • Tough, professional finish provides superior resistance to chipping, cracking and peeling
  • Can be used on surfaces that reach temperatures up to 200°F
  • Most colors match Rust-Oleum Industrial Enamel gallon products for convenient touch-up
  • USDA acceptable and Agriculture Canada approved
  • 20 oz aerosol

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought