Motion
V2143838
Spray Paint - Safety Yellow, 15 oz Container Size, Exterior, GLOSS Finish, Enamel, 14 ft² Coverage Range, 1 to 2 hrs Dry Time
Mi Item #03081181
MFR #V2143838
Price$16.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Paint - Safety Yellow, 15 oz Container Size, Exterior, GLOSS Finish, Enamel, 14 ft² Coverage Range, 1 to 2 hrs Dry Time
Mi Item #03081181
MFR #V2143838

Mfr description
V2143838 SAFETY YELLOW ENAMEL 15 OZ
  • High paint solids provide excellent coverage in one coat
  • Dries fast—20 minutes to touch
  • Superior gloss retention
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$16.41/each

Specifications

Dimensions

  • Container Size
    15 oz
  • Coverage Range
    14 ft²
  • Size
    15 OZ. SPRAY

Details

  • Color
    Safety Yellow
  • Color Family
    Yellow
  • Dry Time
    1 to 2 hrs
  • Exposure
    Exterior
  • Finish
    GLOSS
  • Max Application Temperature
    +38 °C
  • Min Application Temperature
    +10 °C
  • Nozzle Type
    360 Degree Adjustable
  • Resin Type
    Enamel
  • UPC_NO
    020066001209
  • Volatile Organic Compound Content
    535 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)