Specifications
Dimensions
- Container Size1 gal (US)
- Coverage Range230-390 ft²
- Size1 GALLON
Details
- Base TypeOil
- ColorYellow
- Color FamilyYellow
- Dry Time9 h
- ExposureExterior, Interior
- FinishGLOSS
- Max Application Temperature+38 °C
- Min Application Temperature0 °C
- Resin TypeAlkyd Enamel
- UPC_NO020066744649
- Volatile Organic Compound Content450 g/L
Overview
Mfr description
7446402 YELLOW 7400 SYSTEM
- High gloss, high solids with good color and gloss retention
- Designed for indoor and outdoor steel surfaces in mild-to-moderate industrial environments
- Excellent resistance to general weathering, salt air, mild chemical fumes and light abrasion
- Not for use on galvanized steel
- Can be applied direct-to-metal (DTM), however optimal corrosion protection is achieved when the finish coat is used in conjunction with a recommended primer
- Meets USDA requirements for incidental food contact
- Gallon can