Motion
V2182838
Solvent Base Spray Primer - Gray, 15 oz Container, Solvent, Flat Finish, Acrylic Enamel, 14 ft² Coverage Range, 10 to 20 min. Dry Time
Mi Item #03081189
MFR #V2182838
Price$16.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solvent Base Spray Primer - Gray, 15 oz Container, Solvent, Flat Finish, Acrylic Enamel, 14 ft² Coverage Range, 10 to 20 min. Dry Time
Mi Item #03081189
MFR #V2182838

Mfr description
V2182838 FLAT GRAY PRIMER 15 OZ AEROSOL
  • High paint solids provide excellent coverage in one coat
  • Dries fast—20 minutes to touch
  • Superior gloss retention
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$16.04/each

Specifications

Dimensions

  • Container Size
    15 oz
  • Coverage Range
    14 ft²
  • Net Weight
    15 oz.
  • Size
    15 OZ. SPRAY

Details

  • Application Temperature Range
    50 Degrees to 100 °F
  • Base Type
    Solvent
  • Color
    Gray
  • Color Family
    Gray
  • Coverage
    12 to 20 ft²
  • Direct To Metal
    Direct To Metal
  • Dry Time
    10 to 20 min.
  • Exposure Conditions
    Interior/Exterior
  • Finish
    Flat
  • Max Application Temperature
    +100 °F
  • Min Application Temperature
    +50 °F
  • Nozzle Type
    Single Direction
  • Package Quantity
    6
  • Quick Drying
    Quick-Dry
  • Resin Type
    Acrylic Enamel
  • Surface
    Metal
  • UPC_NO
    020066001292
  • Volatile Organic Compound Content
    506 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)