Motion
V2169838
Solvent Base Spray Primer - Red, 15 oz Container, Solvent, FLAT Finish, Acrylic Enamel, 14 ft² Coverage Range, 10 to 20 min. Dry Time
MI ITEM #03081190
MFR #V2169838
Price$16.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solvent Base Spray Primer - Red, 15 oz Container, Solvent, FLAT Finish, Acrylic Enamel, 14 ft² Coverage Range, 10 to 20 min. Dry Time
MI ITEM #03081190
MFR #V2169838

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$16.41/each

Specifications

Dimensions

  • Container Size
    15 oz
  • Coverage Range
    14 ft²
  • Net Weight
    15 oz.
  • Size
    15 OZ. SPRAY

Details

  • Application Temperature Range
    50 Degrees to 100 °F
  • Base Type
    Solvent
  • Color
    Red
  • Color Family
    Red
  • Coverage
    12 to 20 ft²
  • Direct To Metal
    Direct To Metal
  • Dry Time
    10 to 20 min.
  • Exposure Conditions
    Interior/Exterior
  • Finish
    FLAT
  • Max Application Temperature
    +100 °F
  • Min Application Temperature
    +50 °F
  • Nozzle Type
    Single Direction
  • Package Quantity
    6
  • Quick Drying
    Quick-Dry
  • Resin Type
    Acrylic Enamel
  • Standards Met
    VOC and MIR Compliant
  • Surface
    Metal
  • UPC_NO
    020066001254
  • Volatile Organic Compound Content
    493 g/L

Overview

Mfr description
V2169838 RED PRIMER 15 OZ AEROSOL
  • High paint solids provide excellent coverage in one coat
  • Dries fast—20 minutes to touch
  • Superior gloss retention
  • Tough, professional finish provides superior resistance to chipping, cracking and peeling
  • Can be used on surfaces that reach temperatures up to 200°F
  • Most colors match Rust-Oleum Industrial Enamel gallon products for convenient touch-up
  • USDA acceptable and Agriculture Canada approved
  • 20 oz aerosol

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought