Motion
V2116838
High-Heat Coating - 15 oz, Aluminum Color
Mi Item #03081197
MFR #V2116838
Price$16.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Heat Coating - 15 oz, Aluminum Color
Mi Item #03081197
MFR #V2116838

Mfr description
V2116838 ALUMINUM HIGH HEAT COATING
  • Durable, long-lasting finish
  • Withstands mild chemical fumes and spills
  • Protects objects that reach temperatures up to 1,000°F (538°C)
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$16.41/each

Specifications

Dimensions

  • Container Size
    15 oz
  • Coverage Range
    14 ft²
  • Net Weight
    15 oz.
  • Size
    15 OZ. SPRAY

Details

  • Application Temperature Range
    50 Degrees to 100 °F
  • Base Type
    Solvent
  • Color
    Aluminum
  • Coverage
    12-20 ft²
  • Dry Time
    1 to 2 hr.
  • Exposure Conditions
    Interior/Exterior
  • Finish
    GLOSS
  • Max Application Temperature
    +100 °F
  • Min Application Temperature
    +50 °F
  • Resin Type
    Enamel
  • Standards Met
    VOC and MIR Compliant
  • UPC_NO
    020066211691
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)