Motion
V2176838
High-Heat Coating - 15 oz, Black Color
MI ITEM #03081198
MFR #V2176838
Price$16.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Heat Coating - 15 oz, Black Color
MI ITEM #03081198
MFR #V2176838

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$16.41/each

Specifications

Dimensions

  • Container Size
    15 oz
  • Coverage Range
    14 ft²
  • Net Weight
    15 oz.
  • Size
    15 OZ. SPRAY

Details

  • Application Temperature Range
    50 Degrees to 100 °F
  • Base Type
    Solvent
  • Color
    Black
  • Color Family
    Black
  • Coverage
    12 to 20 ft²
  • Dry Time
    1 to 2 hr.
  • Exposure Conditions
    Interior/Exterior
  • Finish
    FLAT
  • Max Application Temperature
    +100 °F
  • Min Application Temperature
    +50 °F
  • Resin Type
    Acrylic Enamel
  • Standards Met
    VOC and MIR Compliant
  • UPC_NO
    020066003593

Overview

Mfr description
V2176838 BLACK HIGH HEAT COATING
  • Durable, long-lasting finish
  • Withstands mild chemical fumes and spills
  • Protects objects that reach temperatures up to 1,000°F (538°C)
  • Applications: Boilers, steam pipes, vents, kilns, exhaust pipes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought