Motion
7447402
7400 Yellow (New Caterpillar)
Mi Item #03081231
MFR #7447402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7400 Yellow (New Caterpillar)
Mi Item #03081231
MFR #7447402

Mfr description
7447402 NEW CATERPILLAR YELLOW, 7400 SYS
  • Performs well in high-humidity and cold conditions (down to 35° F): resists weathering Direct-to-metal (DTM) coating - no primer required: excellent one-coat coverage Low VOCs, water-based Two-year rust-proof guarantee-maximum corrosion protection
  • Meets USDA requirements for incidental food contact: accepted for use in federally registered Canadian food facilities
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    230-390 ft²
  • Size
    1 GALLON

Details

  • Base Type
    Oil
  • Color
    New Caterpillar Yellow
  • Color Family
    Yellow
  • Dry Time
    9 h
  • Exposure
    Exterior, Interior
  • Finish
    GLOSS
  • Max Application Temperature
    +38 °C
  • Min Application Temperature
    0 °C
  • Resin Type
    Alkyd Enamel
  • UPC_NO
    020066744793
  • Volatile Organic Compound Content
    450 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)