Motion
2082402
Solvent Base Spray Primer - Light Gray, 1 gal Container, Solvent, Primer Finish, Modified Alkyd, 325-550 ft² Coverage Range, 1 to 2 hr. Dry Time
MI ITEM #03081233
MFR #2082402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solvent Base Spray Primer - Light Gray, 1 gal Container, Solvent, Primer Finish, Modified Alkyd, 325-550 ft² Coverage Range, 1 to 2 hr. Dry Time
MI ITEM #03081233
MFR #2082402

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    325-550 ft²
  • Net Weight
    14.25 lbs
  • Size
    1 gal.
  • VOC Content
    Less Than 340 g/L

Details

  • Application Temperature Range
    32 Degrees to 100 °F
  • Base Type
    Solvent
  • Color
    Light Gray
  • Color Family
    Gray
  • Coverage
    325 to 550 ft²/gal
  • Direct To Metal
    Direct To Metal
  • Dry Time
    1 to 2 hr.
  • Exposure Conditions
    Interior/Exterior
  • Finish
    Primer
  • Max Application Temperature
    +100 °F
  • Min Application Temperature
    +32 °F
  • Nozzle Type
    Single Direction
  • Package Quantity
    1
  • Quick Drying
    Quick-Dry
  • Resin Type
    Modified Alkyd
  • Standards Met
    USDA Acceptable
  • Surface
    Abrasive Blasted Steel
  • Volatile Organic Compound Content
    335 g/L

Overview

Mfr description
2082402 LIGHT GRAY 7400 SYSTEM
  • High Solids Coating

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought