Motion
7881830
Oil Base Spray Paint - White, 12 oz Container Size, Oil, Exterior, Interior, Modified Alkyd, 7 ft² Coverage Range, 5 to 9 hrs Dry Time
Mi Item #03081235
MFR #7881830
Price$15.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Spray Paint - White, 12 oz Container Size, Oil, Exterior, Interior, Modified Alkyd, 7 ft² Coverage Range, 5 to 9 hrs Dry Time
Mi Item #03081235
MFR #7881830

Mfr description
7881 RUST APPLIANCE WHITE SPRAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$15.88/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Coverage Range
    7 ft²

Details

  • Base Type
    Oil
  • Color
    White
  • Color Family
    White
  • Dry Time
    5 to 9 hrs
  • Exposure
    Exterior, Interior
  • Exposure Conditions
    Indoor
  • Max Application Temperature
    +32 °C
  • Min Application Temperature
    +10 °C
  • Resin Type
    Modified Alkyd
  • Surface
    Metal
  • UPC_NO
    020066788186
  • Volatile Organic Compound Content
    500 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)