Motion
7086300
Oil Base Paint Primer - Gray, 5 gal Container
Mi Item #03081239
MFR #7086300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Paint Primer - Gray, 5 gal Container
Mi Item #03081239
MFR #7086300

Mfr description
7086300 GRAY QUICK DRY PRIMER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Net Weight
    56.22 lbs
  • Size
    5 gal.
  • VOC Content
    338 g/L

Details

  • Application Temperature Range
    32 to 100 °F
  • Base Type
    Solvent
  • Color
    Gray
  • Color Family
    Gray
  • Coverage
    300 to 600 ft²/gal
  • Dry Time
    1 to 2 hr.
  • Exposure Conditions
    Mild to moderate
  • Finish
    Primer
  • Max Application Temperature
    +38 °C
  • Min Application Temperature
    0 °C
  • Quick Drying
    Quick-Dry
  • Resin Type
    Modified Medium Oil Alkyd
  • Surface
    Steel
  • Volatile Organic Compound Content
    450 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)