Specifications
Dimensions
- Length4-1/2 in
- Width1-1/2 in
Details
- ColorBlack
- For Use With1600, 2600, AS2100, RB1600, V2100, VK9300
- Package Quantity1
- TypeGrip
- UPC_NO020066170585
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)