Motion
2348402
Water Base Paint - Water Base, Exterior, Interior, 1 gal , Yellow Color
Mi Item #03081245
MFR #2348402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Water Base Paint - Water Base, Exterior, Interior, 1 gal , Yellow Color
Mi Item #03081245
MFR #2348402

Mfr description
2348402 TRAFFIC YELLOW 2300 SYSTEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    240-410 ft²

Details

  • Base Type
    Water
  • Color
    Yellow
  • Color Family
    Yellow
  • Dry Time
    4 h
  • Exposure
    Exterior, Interior
  • Max Application Temperature
    +38 °C
  • Min Application Temperature
    +4 °C
  • Package Quantity
    2
  • Resin Type
    Acrylic
  • UPC_NO
    020066234843
  • Volatile Organic Compound Content
    100 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)