Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Epoxy Coating - 1 gal, Dunes Tan Color
MI ITEM #03081248
MFR #6071408

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
6071408 TAN WATER-BASED EPOXY

Specifications

  • Type
    Epoxy Coating
  • Color
    Dunes Tan
  • Color Family
    Brown
  • Container Size
    1 gal (US)
  • Finish
    High Gloss
  • Dry Time
    16 h
  • Coverage Range
    200-350 ft²
  • Min Application Temperature
    +60 °F
  • Max Application Temperature
    +100 °F
  • Standards Met
    USDA Acceptable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text