Motion
6082408
Epoxy Coating - 1 gal, Silver Gray Color
MI ITEM #03081249
MFR #6082408
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Epoxy Coating - 1 gal, Silver Gray Color
MI ITEM #03081249
MFR #6082408

Mfr description
6082408 SILVER GRAY WATER-BASED EPOXY
  • Low VOC, water-based epoxy for industrial floors that features high gloss and is easy to clean with soap and water
  • Extended pot life for longer working time
  • Protects against heavy foot traffic and lightweight rubber-wheeled traffic
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    200-350 ft²
  • Size
    1 gal.
  • VOC Content
    Less Than250 g/L

Details

  • Application Temperature Range
    60 to 100 °F
  • Base Type
    Water
  • Color
    Silver Gray
  • Color Family
    Gray
  • Coverage
    200 to 350 ft²/gal
  • Dry Time
    72 hr.
  • Exposure Conditions
    Interior
  • Finish
    High Gloss
  • Max Application Temperature
    +100 °F
  • Min Application Temperature
    +60 °F
  • Resin Type
    Polyamine Epoxy
  • Standards Met
    USDA Acceptable
  • Surface
    Concrete
  • UPC_NO
    020066608200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)