Motion
BB-1000-2
Solid Bar Stock - 1 in OD, 6-1/2 in Overall Length, Oil-Impregnated Bronze Material
Mi Item #03082911
MFR #BB-1000-2
Price$91.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Bar Stock - 1 in OD, 6-1/2 in Overall Length, Oil-Impregnated Bronze Material
Mi Item #03082911
MFR #BB-1000-2

Mfr description
BB-1000-2 1 X 6-1/2
  • Genuine Oilite® exceeds industry standards. Widest standard operating temperature range.
  • Synthetic Oilite AM1® Lubricant, uniform viscosity, lower evaporation, clean and consistent equals superior performance.
  • INNOVATIONEERING® RoHS & REACH Compliant, Conflict Mineral free.
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.96/each

Specifications

Dimensions

  • Length
    6-1/2 in
  • Maximum P Value
    Static 8000 / Dynamic 2000 (psi)
  • Maximum PV Value
    50000
  • Outside Diameter
    1 in
  • Overall Length
    6-1/2 in
  • Weight
    1.55 lbs

Details

  • Manufacturer Catalog
  • Material
    Oil-Impregnated Bronze
  • Material Specification
    Oilite®, Synthetic Performance Difference®
  • Max V Value
    1200 (sfm)
  • Operating Temperature Range
    -35 °F to +300 °F
  • Standards Met
    SAE 841, CT-1000-K26, ASTM B438 GR 1 TYPE II
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)