Motion
BB-2500-1
Solid Bar Stock - 2-1/2 in OD, 6-1/2 in Overall Length, Oil-Impregnated Bronze Material
Mi Item #03083800
MFR #BB-2500-1
Price$371.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Bar Stock - 2-1/2 in OD, 6-1/2 in Overall Length, Oil-Impregnated Bronze Material
Mi Item #03083800
MFR #BB-2500-1

Mfr description
BB-2500-1 2-1/2 SOLID X 6-1/2
  • Genuine Oilite® exceeds industry standards. Widest standard operating temperature range.
  • Synthetic Oilite AM1® Lubricant, uniform viscosity, lower evaporation, clean and consistent equals superior performance.
  • INNOVATIONEERING® RoHS & REACH Compliant, Conflict Mineral free.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$371.94/each

Specifications

Dimensions

  • Maximum P Value
    Static 8000 / Dynamic 2000 (psi)
  • Maximum PV Value
    50000
  • Outer Diameter
    2-1/2 in
  • Outside Diameter
    2-1/2 in
  • Overall Length
    6-1/2 in
  • Weight
    8.386 lbs, 3803.8 g

Details

  • Group & Class
    ASTM B-438 GR 1 TYPE 2
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BB-2500-1
  • Material
    Oil-Impregnated Bronze
  • Material Specification
    Oilite®, Synthetic Performance Difference®
  • Max V Value
    1200 (sfm)
  • Operating Temperature Range
    -35 °F to +300 °F
  • Product Types
    Bar Stock - Rod
  • RoHs Compliance
    Yes
  • Standards Met
    SAE 841, CT-1000-K26, ASTM B438 GR 1 TYPE II
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)