Motion
CC-1200-1
Cored Bar Stock - CC Series, 0.6250 in Bore Diameter, 1.2500 in Outside Diameter, 6.5000 in Overall Length, SAE 841 Bronze Material
MI ITEM #03083832
MFR #CC-1200-1
Price$155.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cored Bar Stock - CC Series, 0.6250 in Bore Diameter, 1.2500 in Outside Diameter, 6.5000 in Overall Length, SAE 841 Bronze Material
MI ITEM #03083832
MFR #CC-1200-1

Mfr description
CC-1200-1 5/8 X 1-1/4 X 6-1/2
  • Genuine Oilite® exceeds industry standards. Widest standard operating temperature range.
  • Synthetic Oilite AM1® Lubricant, uniform viscosity, lower evaporation, clean and consistent equals superior performance.
  • INNOVATIONEERING® RoHS & REACH Compliant, Conflict Mineral free.
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.54/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • ISO Grade
    SAE 841
  • Length
    6.5000 in
  • Maximum P Value
    Static 8000 / Dynamic 2000 (psi)
  • Maximum PV Value
    50000
  • Outside Diameter
    1.2500 in
  • Overall Length
    6.5000 in

Details

  • Branding
    Oilite
  • Groove Plug Type
    None
  • Group & Class
    SAE 841
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CC-1200-1
  • Material
    SAE 841 Bronze
  • Material Specification
    Oilite®, Synthetic Performance Difference®
  • Max V Value
    1200 (sfm)
  • Operating Temperature Range
    -35 °F to +300 °F
  • Product Types
    Bronze Cored Bar Stock
  • RoHs Compliance
    Yes
  • Series
    CC
  • Standards Met
    SAE 841, CT-1000-K26, ASTM B438 GR 1 TYPE II
  • Type Of Bearing
    Cored Bar Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)