Motion
CC-1701-3
Cored Bar - Oil-Impregnated Bronze Material, 1-1/4 in Bore Diameter, 1-3/4 in Outside Diameter, 6-1/2 in Overall Length
Mi Item #03083844
MFR #CC-1701-3
Price$109.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cored Bar - Oil-Impregnated Bronze Material, 1-1/4 in Bore Diameter, 1-3/4 in Outside Diameter, 6-1/2 in Overall Length
Mi Item #03083844
MFR #CC-1701-3

Mfr description
CC-1701-3 1-1/4 X 1-3/4 X 6-1/2
  • Genuine Oilite® exceeds industry standards. Widest standard operating temperature range.
  • Synthetic Oilite AM1® Lubricant, uniform viscosity, lower evaporation, clean and consistent equals superior performance.
  • INNOVATIONEERING® RoHS & REACH Compliant, Conflict Mineral free.
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.37/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Maximum P Value
    Static 8000 / Dynamic 2000 (psi)
  • Maximum PV Value
    50000
  • Outside Diameter
    1-3/4 in
  • Overall Length
    6-1/2 in

Details

  • Groove Plug Type
    None
  • Manufacturer Catalog
  • Material
    Oil-Impregnated Bronze
  • Material Specification
    Oilite®, Synthetic Performance Difference®
  • Max V Value
    1200 (sfm)
  • Operating Temperature Range
    -35 °F to +300 °F
  • Standards Met
    SAE 841, CT-1000-K26, ASTM B438 GR 1 TYPE II
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)