Motion
CC-2206
Cored Bar - Oil-Impregnated Bronze Material, 3/4 in Bore Diameter, 2-1/4 in Outside Diameter, 6-1/2 in Overall Length
MI ITEM #03083859
MFR #CC-2206
Your Price$227.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cored Bar - Oil-Impregnated Bronze Material, 3/4 in Bore Diameter, 2-1/4 in Outside Diameter, 6-1/2 in Overall Length
MI ITEM #03083859
MFR #CC-2206

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$227.32/each(List $454.65)

Overview

Mfr description
CC-2206 3/4 X 2-1/4 X 6-1/2
  • Genuine Oilite® exceeds industry standards. Widest standard operating temperature range.
  • Synthetic Oilite AM1® Lubricant, uniform viscosity, lower evaporation, clean and consistent equals superior performance.
  • INNOVATIONEERING® RoHS & REACH Compliant, Conflict Mineral free.
  • SYNTHETHIC PERFORMANCE DIFFERENCE®
  • Made in the USA.

Specifications

  • Material
    Oil-Impregnated Bronze
  • Bore Diameter
    3/4 in
  • Outside Diameter
    2-1/4 in
  • Overall Length
    6-1/2 in
  • Material Specification
    Oilite®, Synthetic Performance Difference®
  • Operating Temperature Range
    -35 °F to +300 °F
  • Maximum P Value
    Static 8000 / Dynamic 2000 (psi)
  • Maximum PV Value
    50000
  • Max V Value
    1200 (sfm)
  • Groove Plug Type
    None
  • Standards Met
    SAE 841, CT-1000-K26, ASTM B438 GR 1 TYPE II
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought