Motion
SSC-1000
Cored Bar - Oil-Impregnated Bronze Material, 1/2 in Bore Diameter, 1 in Outside Diameter, 5 in Overall Length
MI ITEM #03084210
MFR #SSC-1000
Your Price$20.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cored Bar - Oil-Impregnated Bronze Material, 1/2 in Bore Diameter, 1 in Outside Diameter, 5 in Overall Length
MI ITEM #03084210
MFR #SSC-1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.32/each(List $30.47)

Overview

Mfr description
SSC-1000 1/2 X 1 X 5
  • Genuine Oilite® exceeds industry standards. Widest standard operating temperature range.
  • Synthetic Oilite AM3® Lubricant, uniform viscosity, lower evaporation, clean and consistent equals superior performance.
  • INNOVATIONEERING® RoHS & REACH Compliant, Conflict Mineral free.
  • SYNTHETHIC PERFORMANCE DIFFERENCE®
  • Made in the USA.

Specifications

  • Material
    Oil-Impregnated Bronze
  • Bore Diameter
    1/2 in
  • Outside Diameter
    1 in
  • Overall Length
    5 in
  • Material Specification
    Super Oilite®, Synthetic Performance Difference®
  • Operating Temperature Range
    -15 °F to +300 °F
  • Maximum P Value
    Static 20000 / Dynamic 4000 (psi)
  • Maximum PV Value
    35000
  • Max V Value
    225 (sfm)
  • Groove Plug Type
    None
  • Standards Met
    SAE 863, FC-2000-K30, ASTM B439 GR 4
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought