Motion
SSC-1402
Cored Bar - Oil-Impregnated Bronze Material, 1/2 in Bore Diameter, 1-7/16 in Outside Diameter, 5 in Overall Length
Mi Item #03084213
MFR #SSC-1402
Price$65.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cored Bar - Oil-Impregnated Bronze Material, 1/2 in Bore Diameter, 1-7/16 in Outside Diameter, 5 in Overall Length
Mi Item #03084213
MFR #SSC-1402

Mfr description
SSC-1402 3/4 X 1-9/16 X 5
  • Genuine Oilite® exceeds industry standards. Widest standard operating temperature range.
  • Synthetic Oilite AM3® Lubricant, uniform viscosity, lower evaporation, clean and consistent equals superior performance.
  • INNOVATIONEERING® RoHS & REACH Compliant, Conflict Mineral free.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.45/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Maximum P Value
    Static 20000 / Dynamic 4000 (psi)
  • Maximum PV Value
    35000
  • Outside Diameter
    1-7/16 in
  • Overall Length
    5 in

Details

  • Groove Plug Type
    None
  • Manufacturer Catalog
  • Material
    Oil-Impregnated Bronze
  • Material Specification
    Super Oilite®, Synthetic Performance Difference®
  • Max V Value
    225 (sfm)
  • Operating Temperature Range
    -15 °F to +300 °F
  • Standards Met
    SAE 863, FC-2000-K30, ASTM B439 GR 4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)