Motion
SSS-1300
Solid Bar Stock - 1-5/16 in OD, 5 in Overall Length, Oil-Impregnated Bronze Material
MI ITEM #03084248
MFR #SSS-1300
Your Price$36.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Bar Stock - 1-5/16 in OD, 5 in Overall Length, Oil-Impregnated Bronze Material
MI ITEM #03084248
MFR #SSS-1300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.40/each(List $54.60)

Overview

Mfr description
SSS-1300 1-5/16 SOLID X 5
  • Genuine Oilite® exceeds industry standards. Widest standard operating temperature range.
  • Synthetic Oilite AM1® Lubricant, uniform viscosity, lower evaporation, clean and consistent equals superior performance.
  • INNOVATIONEERING® RoHS & REACH Compliant, Conflict Mineral free.
  • SYNTHETHIC PERFORMANCE DIFFERENCE®
  • Made in the USA.

Specifications

  • Material
    Oil-Impregnated Bronze
  • Outside Diameter
    1-5/16 in
  • Overall Length
    5 in
  • Material Specification
    Super Oilite®, Synthetic Performance Difference®
  • Operating Temperature Range
    -15 °F to +300 °F
  • Maximum P Value
    Static 20000 / Dynamic 4000 (psi)
  • Maximum PV Value
    35000
  • Max V Value
    225 (sfm)
  • Standards Met
    SAE 863, FC-2000-K30, ASTM B439 GR 4
  • Manufacturer Catalog
  • Weight
    2.099 lbs
  • Length
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text