Motion
T270

3M
T270

Sorbent Containment Boom - Orange Color, 10 in Wide, 10 ft Long, 20 gal Absorbent Capacity per Package
Mi Item #03086988
MFR #T270
Price$410.11/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
T270

Sorbent Containment Boom - Orange Color, 10 in Wide, 10 ft Long, 20 gal Absorbent Capacity per Package
Mi Item #03086988
MFR #T270

Mfr description
16054 PETROLEUM SORBENT BOOM T-270
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$410.11/ca

Specifications

Dimensions

  • Dimensions
    8 in x 10 ft
  • Length
    10 ft
  • Weight
    45 lb
  • Width
    10 in

Details

  • Absorbent Capacity Per Package
    20 gal (US)
  • Application
    Workplace Safety
  • Color
    Orange
  • Fluids Absorbed
    Fuels, Oils
  • Manufacturer Upc Number
    00021200160547
  • Package Quantity
    4
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Boom
  • UPC_NO
    00021200160547
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)