Motion
C206
Band-It Banding, Material: Stainless Steel, Material Specification: Type 201, Thickness: 0.03"
MI ITEM #03087143
MFR #C206
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band-It Banding, Material: Stainless Steel, Material Specification: Type 201, Thickness: 0.03"
MI ITEM #03087143
MFR #C206

Mfr description
C206 3/4 BANDING ROLL CUT 4107585
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roll or Coil Length
    100 ft
  • Thickness
    0.03 in

Details

  • Material
    Stainless Steel
  • Material Specification
    Type 201

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)