Motion
E96BP-2

ENERGIZER
E96BP-2

Energizer ZeroMercury Standard Battery - AAAA, Chemistry: Alkaline, 1.5 Volt, Package Qty: 2
MI ITEM #03088063
MFR #E96BP-2
Price$2.33/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
E96BP-2

Energizer ZeroMercury Standard Battery - AAAA, Chemistry: Alkaline, 1.5 Volt, Package Qty: 2
MI ITEM #03088063
MFR #E96BP-2

Mfr description
E96BP-2 2PK "AAAA" BATTERIES
  • Energizer AAAA Miniature Alkaline 1.5V Batteries, delivering long-lasting, reliable power to your gadgets
  • Compatible with a variety of devices, including your camera, video game controllers, Bluetooth headsets, and glucose and blood monitors
  • Cell size: AAAA/E96; Type: Miniature Alkaline; Volt: 1.5
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.33/pk

Specifications

Dimensions

  • Battery Size
    AAAA
  • Height
    1.75 in
  • Standard Battery Pack Size
    2
  • Width
    0.4 in

Details

  • Battery Chemistry
    Alkaline
  • Battery Type
    Disposable Battery
  • Battery Voltage
    1.5
  • Country of Origin
    CN
  • Features & Benefits
    • Energizer AAAA Miniature Alkaline 1.5V Batteries, delivering long-lasting, reliable power to your gadgets • Compatible with a variety of devices, including your camera, video game controllers, Bluetooth headsets, and glucose and blood monitors • Cell size: AAAA/E96; Type: Miniature Alkaline; Volt: 1.5 • Replacement for: E96, LR8D425, MN2500, MX2500 • These zero-mercury Energizer Alkaline batteries responsibly power devices with less impact on the environment • Powerful: Energizer Specialty Batteries are built to meet the requirements of today’s high-powered devices
  • Package Quantity
    2
  • Rechargeable Or Disposable
    Disposable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)