Motion
R75-06X36X36
R75-06X36X36 3/16RED RUBBERSHT (5.528#)
Mi Item #03088778
MFR #R75-06X36X36
Price$23.82/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
R75-06X36X36 3/16RED RUBBERSHT (5.528#)
Mi Item #03088778
MFR #R75-06X36X36

Mfr description
R75-06X36X36 3/16RED RUBBERSHT (5.528#)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.82/ft

Specifications

Dimensions

  • Elongation
    150
  • Length
    36 ft
  • Tensile Strength
    435 psi, 3 MPa
  • Width
    36 in

Details

  • Color
    Red
  • Durometer
    70D
  • Grade
    Commercial
  • Temperature Range
    -22 to 58 °F, -30 to 14 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)