Motion
N313WC3
Cylindrical Roller Bearing - Straight, 65 mm ID, 140 mm OD, 33 mm Width, C3 Internal Clearance
Mi Item #03088972
MFR #N313WC3
Price$633.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 65 mm ID, 140 mm OD, 33 mm Width, C3 Internal Clearance
Mi Item #03088972
MFR #N313WC3

Mfr description
N 313 W C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$633.29/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    2 mm
  • Inner Ring Width
    33 mm
  • Outer Ring Width
    33 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    140 mm
  • Weight
    4.81 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176032868
  • Maximum RPM (Grease)
    4300 rpm
  • Maximum RPM (Oil)
    5300 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    3
  • UPC_NO
    029176032868
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)