Motion
15815
Keystock - Step for Gears, 9/16 in Thickness, 5/8 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #03089036
MFR #15815
Your Price$38.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keystock - Step for Gears, 9/16 in Thickness, 5/8 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #03089036
MFR #15815

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.64/each(List $57.96)

Overview

Mfr description
15815 1/2X1/4X5/8X5/16STEPKEY(2)

Specifications

  • Material
    Steel
  • Type
    Step for Gears
  • Finish
    Zinc Plated
  • Thickness
    9/16 in
  • Length
    12 in
  • Width
    5/8 in
  • Step Width
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought