Motion
7738502
Oil Base Paint - Solvent Base, 1 qt , Hunter Green Color
MI ITEM #03089079
MFR #7738502
Price$26.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Paint - Solvent Base, 1 qt , Hunter Green Color
MI ITEM #03089079
MFR #7738502

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$26.26/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • Size
    1 qt.
  • VOC Content
    Less Than 485 g/L

Details

  • Base Type
    Solvent
  • Color
    Hunter Green
  • Color Family
    Green
  • Coverage
    50 to 90 ft²/gal
  • Dry Time
    5 to 9 hr.
  • Finish
    Gloss
  • For Use On
    Metal, Wood
  • Max Application Temperature
    +93 °C
  • Min Application Temperature
    +10 °C
  • Package Quantity
    2
  • Paint Base Type
    Oil
  • Resin Type
    Alkyd Enamel
  • Surface
    Metal, Wood
  • UPC_NO
    020066773854
  • Volatile Organic Compound Content
    484 g/L

Overview

Mfr description
7738502 GLOSS HUNTER GREEN
  • Durable
  • Corrosion Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought