Motion
AL099 25MMH7 8X3.3MMKW

LOVEJOY INC
AL099 25MMH7 8X3.3MMKW

Jaw Coupling Hub - Cplg Size: AL099, Straight Jaw, 25 mm Bore, Finished w/ Keyway & SS, Aluminum Material
Mi Item #03089781
MFR #AL099 25MMH7 8X3.3MMKW
Price$74.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL099 25MMH7 8X3.3MMKW

Jaw Coupling Hub - Cplg Size: AL099, Straight Jaw, 25 mm Bore, Finished w/ Keyway & SS, Aluminum Material
Mi Item #03089781
MFR #AL099 25MMH7 8X3.3MMKW

Mfr description
AL099-HUB-25MMH7-8X3.3MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.05/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    25 mm
  • Coupling Diameter
    2.5400 in | 64.50 mm
  • Coupling Size
    AL099
  • Coupling Size Code
    AL099
  • Hub End Diameter
    2.0600 in
  • Hub Length
    1.0600 in
  • Keyway Size
    0.3150 x 0.1299 in
  • Length Through Bore
    1.0300 in
  • Outside Diameter
    2.5300 in
  • Weight
    0.39 lbs

Details

  • Bore Tolerance Standard
    ISO 286-2 H7
  • Bore Type
    Finished w/ Keyway & SS
  • Element Durometer
    80 A
  • Element Material
    NBR
  • Horsepower @ 100 RPM
    0.5 hp
  • Hub Material
    Aluminum
  • Hub Type
    AL-Type
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144497093
  • Max Rpm
    7000 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    AL
  • Torque Capacity
    318, 35.9 N-m
  • Torque Rating (in-lb)
    318 in-lbs
  • Transmissible Torque
    318 in-lbs
  • UPC_NO
    685144497093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)