Motion
1613-30
Chicago® Grip for Bare Wire
Mi Item #03089891
MFR #1613-30
Price$266.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chicago® Grip for Bare Wire
Mi Item #03089891
MFR #1613-30

Mfr description
1613-30 CHICAGO GRIP.08-.20"WIRE F/
  • Maintains temporary tension until the wire or cable can be permanently terminated
  • For use on aluminum, copper, weatherproof coated wire, PVC-covered conductors and messenger and guy strand
  • Locking loop handles allow the jaws to be held in an open position for easy placement of wire or cable Model 1613-30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266.09/each

Specifications

Details

  • Accessory Type
    Wire Pulling Grip
  • For Use With
    Solid and Stranded Bare Wire (0.08 to 0.2" Diameter)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)