Motion
1656-20
Chicago® Grip for Bare Cables .2 to .4-Inch
Mi Item #03089895
MFR #1656-20
Price$424.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chicago® Grip for Bare Cables .2 to .4-Inch
Mi Item #03089895
MFR #1656-20

Mfr description
1656-20 CHICAGO GRIP.20-.40" NR
  • Maintains temporary tension until the wire or cable can be permanently terminated
  • For use on aluminum, copper, weatherproof coated wire, PVC-covered conductors and messenger and guy strand
  • Locking loop handles allow the jaws to be held in an open position for easy placement of wire or cable Model 1613-30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$424.50/each

Specifications

Details

  • Accessory Type
    Wire Pulling Grip
  • For Use With
    Bare ACSR (1/4 to 0.398" Diameter)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)