Motion
110WH
Pipeliner™ Welding Helmet - Fiberglass, White, Welding Lens
Mi Item #03090635
MFR #110WH
Price$97.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipeliner™ Welding Helmet - Fiberglass, White, Welding Lens
Mi Item #03090635
MFR #110WH

Mfr description
110-WH PIPELINER HELMET W/
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.13/each

Specifications

Dimensions

  • Window Dimensions
    4.25 x 2 in
  • Window Height
    2 in
  • Window Width
    4-1/4 in

Details

  • Approval Listing Regulations
    ANSI, CSA
  • Helmet Color
    White
  • Helmet Material
    Fiberglass
  • Lens Shade
    10
  • Product Line
    Pipeliner™
  • UPC_NO
    662463721269
  • Window Type
    Welding Lens
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)