Motion
110PWE
Welding Helmet, Shade 10, White
Mi Item #03090636
MFR #110PWE
Price$105.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Helmet, Shade 10, White
Mi Item #03090636
MFR #110PWE

Mfr description
110PWE WELDING HELMET
  • Impact Resistant
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$105.56/each

Specifications

Dimensions

  • Viewing Area
    4.25 in x 2.00 in

Details

  • Features & Benefits
    Impact Resistant
  • Headgear Type
    Rubber Headband Suspension
  • Helmet Color
    White
  • Helmet Material
    Fiberglass
  • Lens Shade
    10
  • Number Of Arc Sensors
    0
  • Product Line
    Pipeliner
  • Series
    Pipeliner
  • Standards Met
    ANSI & CSA
  • Switching Speed
    Not Rated
  • Type
    Passive
  • UPC_NO
    662463721276
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)