Specifications
Dimensions
- Viewing Area5.25 in x 4.50 in
Details
- Features & BenefitsLight Weight, Narrow Shape
- Headgear TypeRatchet
- Helmet ColorSilver
- Helmet GraphicsNone
- Helmet MaterialPlastic
- Lens Shade10
- Number Of Arc Sensors0
- Product LineTigerhood Futura
- SeriesTigerhood Futura
- Standards MetANSI & CSA
- Switching SpeedNot Rated
- TypePassive
- Window TypeFixed Front
Overview
Mfr description
2090-SR FUTURA WELDING HELMET-SILVR
- Light Weight, Narrow Shape