Specifications
Dimensions
- Window Dimensions2 x 4-1/4 in
- Window Height2 in
- Window Width4-1/4 in
Details
- Approval Listing RegulationsANSI Z87.1
- Lens Shade12
- Product LineHigh Performance
- TypeFilter
- Window MaterialPolycarbonate
Overview
Mfr description
P247-SHADE-12 POLY LENS