Motion
6100-01 10

HAMMOND VALVE
6100-01 10

Butterfly Valve - 6100 Series, 10 in Valve Size, Cast Iron, 200 psi
Mi Item #03090754
MFR #6100-01 10
Price$2,307.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMMOND VALVE
6100-01 10

Butterfly Valve - 6100 Series, 10 in Valve Size, Cast Iron, 200 psi
Mi Item #03090754
MFR #6100-01 10

Mfr description
6100-01 10 / 10" 200 PSI CI BUTTERFLYV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,307.58/each

Specifications

Dimensions

  • Valve Size
    10 in

Details

  • Actuation
    Resilient-Seated Wafer Body
  • Disc Type
    Ductile Iron Disc
  • Housing Material
    Cast Iron
  • Maximum Operating Pressure
    200 psi
  • Series
    6100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)