1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HAMMOND VALVE
6100-01 2
Butterfly Valve - 6100 Series, 2 in Valve Size, Cast Iron, 200 psi
MI ITEM #
03090756
MFR #
6100-01 2
Price
$563.89
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe and Relief Valves
Butterfly Valves
HAMMOND VALVE 6100-01 2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HAMMOND VALVE
6100-01 2
Butterfly Valve - 6100 Series, 2 in Valve Size, Cast Iron, 200 psi
MI ITEM #
03090756
MFR #
6100-01 2
Mfr description
6100-01 2 / 2" 200 PSI CI BUTTERFLYVAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$563
.89
/each
Add to Cart
Specifications
Dimensions
Valve Size
2 in
Details
Actuation
Resilient-Seated Wafer Body
Disc Type
Ductile Iron Disc
Housing Material
Cast Iron
Maximum Operating Pressure
200 psi
Series
6100
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items