Motion
6100-01 4

HAMMOND VALVE
6100-01 4

Butterfly Valve - 6100 Series, 4 in Valve Size, Cast Iron, 200 psi
Mi Item #03090759
MFR #6100-01 4
Price$882.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMMOND VALVE
6100-01 4

Butterfly Valve - 6100 Series, 4 in Valve Size, Cast Iron, 200 psi
Mi Item #03090759
MFR #6100-01 4

Mfr description
6100-01 4 / 4" 200 PSI CI BUTTERFLYVAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$882.16/each

Specifications

Dimensions

  • Valve Size
    4 in

Details

  • Actuation
    Resilient-Seated Wafer Body
  • Disc Type
    Ductile Iron Disc
  • Housing Material
    Cast Iron
  • Maximum Operating Pressure
    200 psi
  • Series
    6100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)