Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMMOND VALVE
6410-01 3

Butterfly Valve - 6100 Series, 3 in Valve Size, Ductile Iron, 200 psi
MI ITEM #03090787
MFR #6410-01 3

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
6410-01 3 / 3" 200 PSI BUTTERFLYVALVE,

Specifications

  • Valve Size
    3 in
  • Actuation
    Full Lug Body
  • Maximum Operating Pressure
    200 psi
  • Housing Material
    Ductile Iron
  • Disc Type
    Bronze Disc
  • Series
    6100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text