1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HAMMOND VALVE
6410-01 5
Butterfly Valve - 6100 Series, 5 in Valve Size, Ductile Iron, 200 psi
MI ITEM #
03090789
MFR #
6410-01 5
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Plumbing
Pipe and Relief Valves
Butterfly Valves
HAMMOND VALVE 6410-01 5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HAMMOND VALVE
6410-01 5
Butterfly Valve - 6100 Series, 5 in Valve Size, Ductile Iron, 200 psi
MI ITEM #
03090789
MFR #
6410-01 5
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Valve Size
5 in
Details
Actuation
Full Lug Body
Disc Type
Bronze Disc
Housing Material
Ductile Iron
Maximum Operating Pressure
200 psi
Series
6100
Overview
Mfr description
6410-01 5 / 5" 200 PSI BUTTERFLYVALVE,
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought