Specifications
Dimensions
- Size1/4 in
Details
- Bonnet TypeThreaded Bonnet
- End ConnectionsThreaded
- MaterialBrass
- Pressure Rating200 psi
- Series667
- Stem TypeNon - Rising Stem
- TypeGate Valve
- WOG Rating200 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)