Specifications
Dimensions
- Size3/4 in
Details
- Bonnet TypeUnion Bonnet
- Disc TypeSolid Wedge
- End ConnectionsThreaded
- MaterialBronze
- Pressure Rating200 psi
- SeriesIB617
- Steam Rating125 psi
- Stem TypeRising Stem
- TypeGate Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)