Motion
IB629 1 1/2

HAMMOND VALVE
IB629 1 1/2

Commercial Bronze Threaded Gate Valve - 1-1/2 in, 300 psi
Mi Item #03090881
MFR #IB629 1 1/2
Price$408.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMMOND VALVE
IB629 1 1/2

Commercial Bronze Threaded Gate Valve - 1-1/2 in, 300 psi
Mi Item #03090881
MFR #IB629 1 1/2

Mfr description
IB629 1-1/2 / BRZ GATE VALVE, 1-1/2" 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$408.89/each

Specifications

Dimensions

  • Size
    1-1/2 in

Details

  • Bonnet Type
    Union Bonnet
  • End Connections
    Threaded
  • Material
    Bronze
  • Pressure Rating
    300 psi
  • Series
    IB629
  • Steam Rating
    150 psi
  • Stem Type
    Rising Stem
  • Type
    Gate Valve
  • WOG Rating
    300 psi
  • WSP Rating
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)