Motion
IB629 2
Commercial Bronze Threaded Gate Valve - 2 in, 300 psi
MI ITEM #03090883
MFR #IB629 2
Price$682.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Commercial Bronze Threaded Gate Valve - 2 in, 300 psi
MI ITEM #03090883
MFR #IB629 2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$682.76/each

Specifications

Dimensions

  • Size
    2 in

Details

  • Bonnet Type
    Union Bonnet
  • End Connections
    Threaded
  • Material
    Bronze
  • Pressure Rating
    300 psi
  • Series
    IB629
  • Steam Rating
    150 psi
  • Stem Type
    Rising Stem
  • Type
    Gate Valve
  • WOG Rating
    300 psi
  • WSP Rating
    150 psi

Overview

Mfr description
IB629 2 / BRZ GATE VALVE, 2" 150#WSP,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought