Motion
IB640 2
Commercial Bronze Threaded Gate Valve - 2 in, 200 psi
Mi Item #03090893
MFR #IB640 2
Price$429.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Commercial Bronze Threaded Gate Valve - 2 in, 200 psi
Mi Item #03090893
MFR #IB640 2

Mfr description
IB640 2 / BRZ GATE VALVE, 2" 125#WSP,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$429.61/each

Specifications

Dimensions

  • Size
    2 in

Details

  • Bonnet Type
    Threaded Bonnet
  • End Connections
    Threaded
  • Material
    Bronze
  • Pressure Rating
    200 psi
  • Series
    IB640
  • Steam Rating
    125 psi
  • Stem Type
    Rising Stem
  • Type
    Gate Valve
  • WOG Rating
    200 psi
  • WSP Rating
    125 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)