Motion
IB640 3/4

HAMMOND VALVE
IB640 3/4

Commercial Bronze Threaded Gate Valve - 3/4 in, 200 psi
MI ITEM #03090896
MFR #IB640 3/4
Price$149.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMMOND VALVE
IB640 3/4

Commercial Bronze Threaded Gate Valve - 3/4 in, 200 psi
MI ITEM #03090896
MFR #IB640 3/4

Mfr description
IB640 3/4 / BRZ GATE VALVE, 3/4" 125#W
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.20/each

Specifications

Dimensions

  • Size
    3/4 in

Details

  • Bonnet Type
    Threaded Bonnet
  • End Connections
    Threaded
  • Material
    Bronze
  • Pressure Rating
    200 psi
  • Series
    IB640
  • Steam Rating
    125 psi
  • Stem Type
    Rising Stem
  • Type
    Gate Valve
  • WOG Rating
    200 psi
  • WSP Rating
    125 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)