Motion
IB645 1 1/2

HAMMOND VALVE
IB645 1 1/2

Commercial Bronze Threaded Gate Valve - 1-1/2 in, 200 psi
MI ITEM #03090908
MFR #IB645 1 1/2
Price$301.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMMOND VALVE
IB645 1 1/2

Commercial Bronze Threaded Gate Valve - 1-1/2 in, 200 psi
MI ITEM #03090908
MFR #IB645 1 1/2

Mfr description
IB645 1-1/2 / BRZ GATE VALVE, 1-1/2" 1
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.36/each

Specifications

Dimensions

  • Size
    1-1/2 in

Details

  • Bonnet Type
    Threaded Bonnet
  • End Connections
    Threaded
  • Material
    Bronze
  • Pressure Rating
    200 psi
  • Series
    IB645
  • Steam Rating
    125 psi
  • Stem Type
    Non - Rising Stem
  • Type
    Gate Valve
  • WOG Rating
    200 psi
  • WSP Rating
    125 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)