Specifications
Dimensions
- Size1/2 in
Details
- Bonnet TypeUnion Bonnet
- Disc TypeSolid Wedge
- End ConnectionsThreaded
- MaterialBronze
- Pressure Rating1000 psi
- SeriesIB652
- Steam Rating300 psi
- Stem TypeRising Stem
- TypeGate Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)